Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ Respirator Bags

Catalog No. 191300581 Shop All Ergodyne Products
Change view
Click to view available options
Product Type:
Full Facepiece Respirator Bag
Half Mask Respirator Bag
Waist Pack Respirator Bag
Dimensions (L x W x H):
10 x 3.5 x 6 in. (25 x 9 x 15 cm)
7.5 x 3.5 x 6 in. (19 x 8 x 15 cm)
8.5 x 3 x 7 in. (22 x 8 x 18 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W x H)
19-130-0581 Full Facepiece Respirator Bag 10 x 3.5 x 6 in. (25 x 9 x 15 cm)
19-130-0580 Waist Pack Respirator Bag 7.5 x 3.5 x 6 in. (19 x 8 x 15 cm)
19-130-0582 Half Mask Respirator Bag 8.5 x 3 x 7 in. (22 x 8 x 18 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-130-0581 Supplier Ergodyne™ Supplier No. 13181
Add to Cart
Add to Cart

Three styles fit half- and full-face respirators

Made of lightweight yet rugged 420-denier nylon, these bags offer easy access to respirators or small tools and are available in three styles.

Waist Pack Bag holds half-face respirator and features adjustable hook-and-loop closure and adjustable webbing belt with interlocking buckle.
Half- and Full-Face Bags have hook and loop closure and webbing belt loop closes with hook and loop for easy donning, doffing and tear-away.

Specifications

Product Type Full Facepiece Respirator Bag
Closure Type Hook-and-loop
Material 420D Nylon
Model 13181
Includes Cover Flap
Capacity (English) 210 cu. in.
Capacity (Metric) 3.44 L
For Use With (Application) Construction, Carpentry, HVAC, Janitorial, Industrial, Painting, Mining
Dimensions (L x W x H) 10 x 3.5 x 6 in. (25 x 9 x 15 cm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.