Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ergodyne Glove Clip, Black Acetal, 6 in OAL, 1 ea

Catalog No. 5000684599
Encompass

This glove clip is made of black Acetal Copolymer, featuring an overall length of 6 in and an overall width of 1 in. It is a dielectric, 'Hook-On' type clip designed to securely hold gloves.

  • Color: Black
  • Material: Acetal copolymer
  • Overall length: 6 in (15.2 cm)
  • Overall width: 1 in
  • Type: Glove clip
  • Dielectric: Yes
  • Belt clip: Yes
  • Fits to: Pant

Catalog No. 50-006-84599 Supplier MSC Supplier No. 08529182
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This glove clip is made of black Acetal Copolymer, featuring an overall length of 6 in and an overall width of 1 in. It is a dielectric, 'Hook-On' type clip designed to securely hold gloves.

  • Color: Black
  • Material: Acetal copolymer
  • Overall length: 6 in (15.2 cm)
  • Overall width: 1 in
  • Type: Glove clip
  • Dielectric: Yes
  • Belt clip: Yes
  • Fits to: Pant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.