Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ 8295 Type R Class 2 Polo Shirt

Catalog No. 191302358H Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
4X-Large
5X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-130-2358H 5X-Large
19-130-2358E 2X-Large
19-130-2358A Small
19-130-2358G 4X-Large
19-130-2358B Medium
19-130-2358C Large
19-130-2358D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-130-2358H Supplier Ergodyne™ Supplier No. 21649
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Size 5X-Large
Material Polyester
Color Lime Green
Neck Style V-neck
Certifications/Compliance ANSI-107 Class 2 Level 2
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
Length (English) 10.25 in.
Length (Metric) 26 cm
Height (English) 15.25 in.
Height (Metric) 38.7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.