Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Ergodyne Low Profile Hydration Backpack, Orange, 70 oz, 1 ea

Catalog No. 5000674814
Encompass

The product is an Orange Low Profile Hydration Backpack with a 70 oz Reservoir Capacity.

  • Low profile hydration pack
  • Reservoir capacity: 70 oz
  • Storage capacity: 0 cu. in.
  • Color: orange
  • Length: 17 in.
  • Depth: 1-1/2 in.
  • Hi-vis low profile 5155HV
  • Width: 10-1/2 in.
  • Cooler compatibility: universal

Catalog No. 50-006-74814 Supplier MSC Supplier No. 61636833
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The product is an Orange Low Profile Hydration Backpack with a 70 oz Reservoir Capacity.

  • Low profile hydration pack
  • Reservoir capacity: 70 oz
  • Storage capacity: 0 cu. in.
  • Color: orange
  • Length: 17 in.
  • Depth: 1-1/2 in.
  • Hi-vis low profile 5155HV
  • Width: 10-1/2 in.
  • Cooler compatibility: universal

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.