Ergodyne ProFlex 1100SF Back Supports

Manufacturer: ERGODYNE 11604

 View more versions of this product

Catalog No. 19-808-068

  Check Availability
Add to Cart

    Specifications

    Closure Type Adjustable two stage
    Color Black
    For Use With (Application) Material handling, construction, warehousing/distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds, pall bearers
    Includes Patented non-conductive sticky fingers™ stays, 1.25 in. knit Elastic suspenders, power panel Positioners™, stretchable bias binding with zig-zag stitching
    Material 280D Spandex™
    Model 1100SF
    Size (Metric) Waist 86 to 97cm
    Width (English) 22 in.
    Width (Metric) 30.48cm
    Size (English) Waist 34 to 38 in.
    Product Type Proflex™ Standard Back Support
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit