Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ ProFlex™ 1600 Standard Elastic Back Support Brace

Catalog No. 19822206 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
X-Large
2X-Large
Size (English) Waist:
25 to 30 in.
30 to 34 in.
38 to 42 in.
42 to 46 in.
Size (Metric) Waist:
107 to 117 cm
64 to 76 cm
76 to 86 cm
97 to 107 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (Metric) Waist
19-822-206 X-Large 38 to 42 in. 97 to 107 cm
19-822-205 Small 25 to 30 in. 64 to 76 cm
19-822-204 Medium 30 to 34 in. 76 to 86 cm
19-822-207 2X-Large 42 to 46 in. 107 to 117 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-822-206 Supplier Ergodyne™ Supplier No. 11105
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ProFlex™ 1600 Standard Elastic Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief.

  • Premium 9 in. (22.9 cm) all-elastic body provides extra-firm support
  • Contoured high-cut front panel for comfortable fit
  • Non-conductive polypropylene stays for lon-lasting integrity
  • Adjustable suspenders keep belt in place; easily detachable
  • Rubber track webbing prevents ride while working
  • Select appropriate sized belt from 25 to 58 in. (64 to 147 cm)
  • Machine wash cold; air dry.

Specifications

Color Black
Closure Type Adjustable two stage
Product Type Proflex™ Standard Back Support
Size X-Large
For Use With (Application) Material handling, construction, warehousing/ distribution, maintenance, freight/baggage, assembly/fabrication, landscaping/grounds
Includes Contoured high-cut front panel, 1.5 in. detachable knit Elastic suspenders, stretchable bias binding with zig-zag stitching, non-conductive 8 in. Polypropylene stays
Length (English) Body 9 in.
Length (Metric) Body 22.8 cm
Material Elastic
Size (English) Waist 38 to 42 in.
Model 1600
Size (Metric) Waist 97 to 107 cm
Webbing Material Rubber
Webbing Type Tracked
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.