Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Synthetic leather palm and fingers provide durability and comfort
- Reinforced thumb and fingertips
- Neoprene knuckle pad produces additional protection and wear
- Woven elastic cuff with hook-and-loop closure
- Machine washable
Specifications
Specifications
| Cuff Material | Elastic |
| Coating Material | Uncoated |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | X-Large |
| For Use With (Application) | Cold Weather Work, Refrigeration, Construction, Mining, and Outdoor Recreation |
| Glove Cuff Style | Hook and Loop |
| Liner Material | 3M™ Thinsulate™ |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?