Learn More
Description
- Half-finger design for dexterity
- Durable, split leather padded palm
- Breathable stretch spandex with neoprene knuckle pads
- Woven elastic cuff with hook-and-loop closure
- Terry thumb brow wipe
Specifications
Specifications
| Back Material | Spandex |
| Cuff Material | Elastic |
| Color | Black |
| Hand | Specific |
| Material | Neoprene |
| Product Type | Lifting Gloves |
| Size | Medium |
| Finger Style | Half |
| For Use With (Application) | Material Handling, Delivery, Packaging, Warehousing/Distribution, Moving, Shaking |
| Glove Cuff Style | Hook and Loop |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.