Learn More
Description
- Pigskin leather fingers and palm
- Neoprene knuckle pad
- Woven elastic cuff
- Nu2O2™ polymer pad
- Built in wrist support with patented Open-Center Stay™ technology
Specifications
Specifications
| Certifications/Compliance | ANSI S2.73, ISO 10819:1996 |
| Cuff Material | Elastic |
| Color | Black |
| Hand | Specific |
| Material | Pigskin Leather |
| Product Type | Anti-vibration Gloves |
| Size | Small |
| For Use With (Application) | Demolition, Heavy Construction, and Oil/Gas Drilling |
| Series | ProFlex™ 9002 |
| Length (English) | 7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.