The GloWear 8220Z Hi-Vis Safety Vest is engineered for enhanced visibility and compliance with safety standards in low-light environments. It features a durable polyester mesh construction, a secure zipper closure, and multiple storage options, making it suitable for professionals requiring Class 2 protection.
- Increased visibility: ANSI/ISEA 107-2020, Type R, Class 2 compliant fabric with 2 in reflective, solid tape
- All-day comfort: Constructed from 3.3oz polyester mesh fabric
- Easy on and off: Equipped with a zipper closure
- Additional storage: Includes one interior pocket, two exterior pockets, and a single radio mic tab
- Easy maintenance: Machine-washable fabric designed to retain shape for up to 25 washes
- Ideal for: Construction workers, transportation workers, or any individual requiring Class 2 protection