Learn More
Description
- Lengths Available: 5.5 in. or 7 in.
- Curvature Options: Straight or Curved
- Jaw Styles:1x2 Teeth: Strong grip for firm or fibrous tissue
- Serrated: Secure, non-slip hold on soft or slippery tissue
- Plain (Smooth): Atraumatic handling for delicate samples
- Needle Point: Ultra-fine precision for micro-dissection
- Ergonomic handle profile reduces fatigue during repetitive laboratory use
- Designed for precision control in histology, pathology, research, and surgical settings
- Made from premium surgical-grade stainless steel for durability
- Corrosion-resistant, autoclavable, and fully reusable
- Ideal for specimen transfer, slide preparation, microsurgical tasks, and autopsy/postmortem/histology tissue handling
Specifications
Specifications
| Product Type | Histology Forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| For Use With (Application) | Histology, Pathology, Tissue Grasping |
| Latex Free | Yes |
| Style | Fenestrated Handle |
| Tip Style | Needle Tip, Straight |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.