Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Ergonomical Histology Forceps

Catalog No. 21124904 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5.5 in.
7 in.
Style:
Bridged Handle
Fenestrated Handle
Tip Style:
Needle Tip, Straight
Needle, Straight
Plain
Plain, Curved
Plain, Straight
Serrated, Curved
Serrated, Straight
Straight
Straight and Serrated, Needle Tip
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Style Tip Style
21-124-904 7 in. Fenestrated Handle Straight
21-124-889 5.5 in. Fenestrated Handle Needle Tip, Straight
21-124-890 5.5 in. Bridged Handle Needle Tip, Straight
21-124-891 5.5 in. Fenestrated Handle Plain, Straight
21-124-892 5.5 in. Fenestrated Handle Plain, Curved
21-124-893 5.5 in. Bridged Handle Plain, Curved
21-124-894 5.5 in. Bridged Handle Plain
21-124-895 5.5 in. Fenestrated Handle Serrated, Straight
21-124-896 5.5 in. Fenestrated Handle Serrated, Curved
21-124-897 5.5 in. Bridged Handle Serrated, Curved
21-124-898 5.5 in. Bridged Handle Serrated, Straight
21-124-899 7 in. Fenestrated Handle Needle, Straight
21-124-900 7 in. Fenestrated Handle Straight and Serrated, Needle Tip
21-124-901 7 in. Fenestrated Handle Plain, Straight
21-124-902 7 in. Fenestrated Handle Plain, Curved
21-124-903 7 in. Fenestrated Handle Serrated, Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 21-124-904 Supplier Surgical Design™ Supplier No. HF70T
Add to Cart
Add to Cart

Ergonomical histology forceps provide precise, comfortable tissue handling for lab, surgical, research, and postmortem applications.

  • Lengths Available: 5.5 in. or 7 in.
  • Curvature Options: Straight or Curved
  • Jaw Styles:1x2 Teeth: Strong grip for firm or fibrous tissue
  • Serrated: Secure, non-slip hold on soft or slippery tissue
  • Plain (Smooth): Atraumatic handling for delicate samples
  • Needle Point: Ultra-fine precision for micro-dissection
  • Ergonomic handle profile reduces fatigue during repetitive laboratory use
  • Designed for precision control in histology, pathology, research, and surgical settings
  • Made from premium surgical-grade stainless steel for durability
  • Corrosion-resistant, autoclavable, and fully reusable
  • Ideal for specimen transfer, slide preparation, microsurgical tasks, and autopsy/postmortem/histology tissue handling

Specifications

Product Type Histology Forceps
Autoclavable Autoclavable
Certifications/Compliance ISO, GMP
Color Silver
Material Stainless Steel
Disposable Reusable
For Use With (Application) Histology, Pathology, Tissue Grasping
Latex Free Yes
Style Fenestrated Handle
Teeth Count 1 x 2
Tip Style Straight
Length (English) 7 in.
Length (Metric) 17.8 cm
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.