Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Chrome Casters in Polyurethane

Catalog No. 15000518 Shop All Fisherbrand Products
Change view
Click to view available options
Erie Polyurethane Chair Chrome; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-000-518 Erie Polyurethane Chair Chrome; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-518
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 16.5-21.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
Frame Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Weight (English) 46 lb.
With Armrest Yes
Lift Type Pneumatic
With Lumbar Support No
Color Gray
With Backrest Yes
With Casters Yes
Footrest Yes
Adjustable (Height) 24.75 to 35 in.
Weight (Metric) 20.87 kg
With Tilt Yes
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.