Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - Desk Height with Chrome Casters in Polyurethane

Catalog No. 15000517 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-517 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-517
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 31 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 16.5-21.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
With Backrest Yes
With Tilt Yes
Weight (Metric) 16.33 kg
Footrest Yes
With Lumbar Support No
With Casters No
Lift Type Pneumatic
With Armrest No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Weight (English) 36 lb.
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 24.75 to 35 in.
Color Gray
Frame Material Polished Cast Aluminum
Adjustable Yes
Certifications/Compliance Class 10/ISO Class 4
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.