Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring in Polyurethane

Catalog No. 15000526 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-526 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-526
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 42 in. work surfaces and feature handle in the back rest and chrome adjustable foot ring. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23.5-33.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 10)
Autoclavable Not Autoclavable
With Tilt No
Back Style Standard
With Casters Yes
With Lumbar Support No
Footrest Yes
Weight (English) 35 lb.
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
With Armrest No
Weight (Metric) 15.88 kg
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Color Gray
Adjustable (Height) 23.5 to 33.5 in.
Adjustable Yes
Certifications/Compliance Class 10/ISO Class 4
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.