Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring in Polyurethane
Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
With Casters:
No
Description
- Adjustable from 23.5-33.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Chrome adjustable foot ring
- Cast-aluminum base
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
Product Type | General Seating Chair |
With Lumbar Support | No |
Load Bearing Capacity (English) | 300 lb. |
Footrest | Yes |
With Tilt | No |
With Armrest | No |
With Backrest | Yes |
With Casters | No |
Load Bearing Capacity (Metric) | 136 kg |
Seating Height | High Bench Height |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction