Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane

Catalog No. 15000769 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
20 to 25.25 in.
Footrest:
No
Yes
With Tilt:
No
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) Footrest With Tilt
15-000-769 Gray 20 to 25.25 in. Yes No
14-400-437 Black 20 to 25.25 in. No No
14-000-674 Blue 20 to 25.25 in. No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-769
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 20-25.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Tilt No
With Lumbar Support No
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 41 lb.
With Armrest Yes
Load Bearing Capacity (Metric) 136 kg
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Weight (Metric) 18.6 kg
With Backrest Yes
With Casters Yes
Footrest Yes
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Color Gray
Adjustable (Height) 20 to 25.25 in.
Arm Style 2-way Adjustable
Adjustable Yes
Frame Material Black powder-coated steel base with fixed foot ring
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.