Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 15000522 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15-000-522 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-522
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18-23.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
With Tilt Yes
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
With Lumbar Support No
Load Bearing Capacity (English) 300 lb.
Weight (Metric) 15.88 kg
Lift Type Pneumatic
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 35 lb.
With Armrest No
With Casters Yes
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Backrest Yes
Color Gray
Frame Material Polished Cast Aluminum
Adjustable Yes
Certifications/Compliance Class 10/ISO Class 4
Adjustable (Height) 20.5 to 28 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.