Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 15000768 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
18 to 23.25 in.
With Casters:
No
Footrest:
No
Yes
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Casters Footrest
15-000-768 Gray 18 to 23.25 in. No Yes
14-000-679 Blue 18 to 23.25 in. No No
14-400-418 Black 18 to 23.25 in. No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-768
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18-23.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Back Style Standard
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
With Lumbar Support No
With Tilt No
Weight (Metric) 14.06 kg
With Backrest Yes
With Casters No
Footrest Yes
With Armrest No
Weight (English) 31 lb.
Load Bearing Capacity (English) 300 lb.
Frame Material Black powder-coated steel base with fixed foot ring
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Lift Type Pneumatic
Adjustable Yes
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 18 to 23.25 in.
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.