Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane

Catalog No. 15000535 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Gray
Adjustable (Height):
17.75 to 23 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height)
15-000-535 Gray 17.75 to 23 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-000-535
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 27.25-37 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Weight (Metric) 18.6 kg
With Tilt No
Footrest No
With Lumbar Support No
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest Yes
Weight (English) 41 lb.
With Casters Yes
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Color Gray
Frame Material Polished Cast Aluminum
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.