Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane

Catalog No. 15000776 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
23 to 33 in.
With Casters:
No
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Casters
15-000-776 Gray 23 to 33 in. No
14-000-689 Blue 23 to 33 in. No
14-400-411 Black 23 to 33 in. No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 15-000-776
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23-33 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Backrest Yes
Footrest Yes
Weight (Metric) 15.88 kg
With Armrest No
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Adjustable (Height) 23 to 33 in.
Color Gray
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
Load Bearing Capacity (Metric) 136 kg
Weight (English) 35 lb.
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
With Casters No
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift
With Lumbar Support No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.