Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms and Casters in Polyurethane
SCI_ED

Catalog No. S37045 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S37045 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37045

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
Arm Style 2-way adjustable (move up and down)
Color Black
Back Style Standard
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 18.75 to 26.25 in.
Base Material Nylon Reinforced Fiberglass
Seating Height Medium Bench Height
Adjustable Yes
With Tilt No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (English) 300 lb.
With Backrest Yes
With Armrest Yes
With Casters Yes
Footrest No
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.