Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Adjustable Arms, Round Tube Base and Stationary Glides in Polyurethane

Catalog No. 15000794 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
With Casters:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color With Casters
15-000-794 Gray No
14-400-435 Black No
14-000-697 Blue No
15-000-548 Gray Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-000-794
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Erie Polyurethane Chair with Round Tube Base is height adjustable for use at 36 in. work surfaces and features handle in the back rest, adjustable arms, fixed foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Adjustable Yes
With Casters No
With Armrest Yes
With Lumbar Support No
With Backrest Yes
With Tilt No
Weight (English) 44 lb.
Wheel Type Black, non-marring, stationary glides (suitable for both hard and carpeted floors) built into the base
Footrest Yes
Weight (Metric) 19.96 kg
Warranty 15 year parts, lifetime on pneumatic lift
Load Bearing Capacity (Metric) 136 kg
Frame Material Black powder-coated steel base with fixed foot ring
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Arm Style 2-way Adjustable
Color Gray
Adjustable (Height) 21 to 28.5 in.
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.