Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Erie Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane

Catalog No. 15000787 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Gray
Adjustable (Height):
17.25 to 22.5 in.
18.75 to 26.25 in.
With Armrest:
No
Yes
With Tilt:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Tilt
15-000-787 Gray 18.75 to 26.25 in. No No
14-000-700 Blue 18.75 to 26.25 in. No No
14-400-410 Black 18.75 to 26.25 in. No No
15-000-541 Gray 17.25 to 22.5 in. Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 15-000-787
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 18.75-26.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
With Casters Yes
Weight (Metric) 15.42 kg
Footrest Yes
With Tilt No
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Lumbar Support No
With Armrest No
Weight (English) 34 lb.
With Backrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Adjustable (Height) 18.75 to 26.25 in.
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Color Gray
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.