Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Erlenmeyer Shake Flasks, Baffled Base
SDP

Catalog No. 02912758 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
No. per Case:
3
6
12
24
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case
02-912-758 1000 mL 6
02-912-755 250 mL 12
02-912-756 125 mL 24
02-912-757 500 mL 12
02-912-759 2000 mL 6
02-912-760 3000 mL 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 02-912-758 Supplier DWK Life Sciences Supplier No. WPFBC1000S
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured with virgin, non-leaching Lexan resin that retains clarity after gamma irradiation. Wheaton Shake Flasks, Baffled are certified pyrogen-, DNase- and RNase-free. They have outstanding mechanical, optical, electrical and thermal properties and

  • Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
  • Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
  • Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
  • Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
  • Lexan Polycarbonate Resin conforms to flame retardant standards and is scratch resistant
  • Available with septum cap for pathogen containment
  • Sterile to SAL 10-6 and re-autoclavable/reusable
  • Individually packed in particulate-free, easy tear sterile bags
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Pyrogen-free, DNase-free, RNase-free, Food grade compliant
Closure Material Polypropylene
Color Clear
Capacity (Metric) 1000 mL
Material Lexan Polycarbonate Resin
For Use With (Application) Suspension Cell Cultures
For Use With (Equipment) Shaking Incubator Systems
No. per Case 6
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Threaded
Sterility Sterile
Bottom Shape Baffled
Closure Type DuoCAP with 0.22μm membrane
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.