Learn More
DWK Life Sciences WHEATON™ Erlenmeyer Shake Flasks, Baffled Base

Shop All DWK Life Sciences Products


Description
- Patented polypropylene DuoCAP™ has a 0.22μm membrane that allows sterile air exchange or a leak resistant seal
- Baffled base flasks are ideal when increased levels of oxygenation and mixing are required
- Ideal replacement for glass and other Erlenmeyer / Shaker Flasks
- Minimize oxidation or pH shifts and perform aerobic/anaerobic culture
- Lexan polycarbonate resin conforms to flame retardant standards and is scratch resistant
- Available with septum cap for pathogen containment
- Sterile to SAL 10-6 and re-autoclavable/reusable
- Individually packed in particulate-free, easy tear sterile bags
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications/Compliance | Pyrogen-free, DNase-free, RNase-free, Food grade compliant |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 2000 mL |
| Material | Lexan Polycarbonate Resin |
| For Use With (Application) | Suspension Cell Cultures |
| For Use With (Equipment) | Shaking Incubator Systems |
| No. per Case | 6 |
| Product Type | Cell Culture Flask |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.