Learn More
Description
- 2-in-1 DuoCAP™ for flexibility of sterile air exchange
or tight seal - Made of optically clear polycarbonate which is
lighter and safer than glass - Individually packaged and sterile to SAL 10-6 for
long term culture applications - Molded-in graduations for easy volumetric reference
- Non-pyrogenic, non-cytotoxic, and nuclease-free
- Available with flat or baffled base for increased
agitation and aeration
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 250 mL |
| Material | Polycarbonate |
| For Use With (Application) | Suspension culture |
| Length (Metric) | 142.3 mm (w/cap) |
| Width (Metric) | 83 mm base |
| Sterility | Sterile |
| Bottom Shape | Flat |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.