Learn More
Description
Includes
Fact-filled activity guide, with all the information kids want to know about volcanoes
Create your very own erupting volcano with this unique, no-assembly-required model.
- Detailed cross section shows the inside of the volcano
- Easy-to-prepare lava recipe
- 13 in. (33cm) clear plastic tray and a removable tube that enables quick cleanup
Specifications
Specifications
| For Use With (Application) | Detailed cross section shows the inside of the volcano |
| Includes | Fact-filled activity guide, with all the information kids want to know about volcanoes |
| Diameter (Metric) | 33 cm |
| Diameter (English) | 13 in. |
| Product Type | Erupting Volcano Model |
| Quantity | Each |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
