Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Automatic Dispenser Accessories
SDP

Catalog No. 19043367 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
White
Product Type:
Catch Tray
Wall Plate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-043-367 White Wall Plate
19-043-376 White Catch Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-367 Supplier PURELL™ Supplier No. 8340WHT15
Add to Cart
Add to Cart

Choose TRUE FIT and SHIELD™ accessories to accompany ES10 automatic dispensers.

  • Removing old dispensers can leave unsightly wall damage. The easy-to-install TRUE FIT Wall Plate for the PURELL ES10 Automatic Dispenser eliminates the need to repaint or wallpaper surface areas prior to new dispenser installations. The wall plate securely fits behind PURELL ES10 Automatic Dispenser and can easily be added after dispensers are already installed with no need for additional tools.

    Case Includes: 15 - TRUE FIT Wall Plates in White for PURELL™ ES10 Automatic Dispenser. ES10 Automatic Dispensers (SKUs 8324-E1, 8320-E1, 8328-E1, 8330-E1, 8334-E1, 8338-E1) are sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Wall Plate
Color White
Length (English) 7.45 in.
Length (Metric) 18.9 cm
Width (English) 0.24 in.
Width (Metric) 0.61 cm
Height (English) 12.4 in.
Height (Metric) 31.5 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.