Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Automatic Dispenser Accessories
SDP

Catalog No. 19043376 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
White
Product Type:
Catch Tray
Wall Plate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type
19-043-376 White Catch Tray
19-043-367 White Wall Plate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-043-376 Supplier PURELL™ Supplier No. 8300WHT30
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose TRUE FIT and SHIELD™ accessories to accompany ES10 automatic dispensers.

  • Protect the surfaces around your hand sanitizer or soap dispensers with the SHIELD™ Floor and Wall Protector. This shield attaches to the bottom of PURELL™ ES10 Automatic Dispensers (sold separately) to eliminate drips and splashes from getting on floors, counters, or walls, protecting those surfaces during typical use and preventing messes.

    This protector is built to withstand daily wear and tear. The shield works with previously installed systems and can be added to existing units easily. Simply slide the clips at the top of the protector between the mounted dispenser and the wall for a solid installation.

    Case includes thirty (30) Graphite SHIELD™ Floor and Wall Protectors for PURELL™ ES10 Automatic Dispensers.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Catch Tray
Color White
Length (English) 3.5 in.
Length (Metric) 8.9 cm
Width (English) 3.9 in.
Width (Metric) 9.9 cm
Height (English) 5.9 in.
Height (Metric) 15 cm
Holds Hand Sanitizer
Material Plastic
Mounting Keyhole Slots or Free-standing
No. of Compartments 1
Product Style Hinged Lid with Front Access Tray
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.