Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Dispenser Floor Stand with White Automatic Hand Sanitizer Dispenser PROMO
SDP

Catalog No. 19043379W25 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-043-379W25 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-379W25 Supplier PURELL™ Supplier No. PI8210DS

Dispenser floor stand with automatic dispenser helps promote focus on well-being with a freestanding design that can be placed nearly anywhere.

  • The PURELL ES10 Dispenser Floor Stand with White Automatic Dispenser helps promote well-being with a freestanding design that can be placed nearly anywhere. It's an ideal solution for high-traffic areas. The included PURELL™ ES10 Automatic Dispenser provides an easy and convenient way to access hand sanitizer.

    Place the floor stand wherever hand sanitizer is needed and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas. The included PURELL™ ES10 Automatic Dispenser uses PURELL™ ES10 Hand Sanitizer 1200 mL transparent refills (sold separately) that allow you to check refill levels without opening the dispenser.

    Each refill includes a fresh AA battery so you never need to change or buy batteries. PURELL™ Hand Sanitizer refills for ES10 dispensers include 8353-02, 8351-02, 8357-02. Refills are factory sealed to help eliminate the risk of contamination.

    Case includes 1 - PURELL™ ES10 Dispenser Floor Stand with White Automatic Dispenser.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Stand
Color White with Color Logo
Length (English) 28.5 in.
Length (Metric) 72.4 cm
Width (English) 13.5 in.
Width (Metric) 34.3 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Open Top, Closed Front
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.