Learn More
Description
- The PURELL™ ES10 Dispenser Floor Stand with Graphite Automatic Dispenser helps promote well-being with a freestanding design that can be placed nearly anywhere. It's an ideal solution for high-traffic areas. The included PURELL™ ES10 Automatic Dispenser provides an easy and convenient way to access hand sanitizer.
Place the floor stand wherever hand sanitizer is needed and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas.
The included PURELL™ ES10 Automatic Dispenser uses PURELL™ ES10 Hand Sanitizer 1200 mL transparent refills (sold separately) that make it easy to check product levels without opening the dispenser. Each refill includes a fresh AA battery so you never need to change or buy batteries. PURELL Hand Sanitizer refills for ES10 dispensers include 8353-02, 8351-02, 8357-02. Refills are factory sealed to help eliminate the risk of contamination.
Case includes 1 - PURELL ES10 Dispenser Floor Stand with Graphite Automatic Dispenser. Dispenser includes a drip tray that reduces maintenance and helps keep the dispensing area clean.
Floor stand dimensions (H x W x L) are 51.82 x 15.56 x 11.75 in.
ADA Dispense Point is 41.75 in.
Specifications
Specifications
| Product Type | Custom Color Floor Stand |
| Color | White with Color Logo |
| Length (English) | 28.5 in. |
| Length (Metric) | 72.4 cm |
| Width (English) | 13.5 in. |
| Width (Metric) | 34.3 cm |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
