Learn More
Description
- product levels without opening the dispenser.
The refill bottle, collar, and AA battery are easy to pull apart and recycle. The ES10 dispenser has a slim profile that fits in tight spaces. And the unit quietly dispenses highly effective, rich foam hand sanitizer, delivering more ways to impress. It's our simplest, most sustainable, touch-free dispensing system.
Case Includes: 1 — PURELL ES10 Automatic Hand Sanitizer Dispenser in Graphite can be mounted with included adhesive tape or screws (not included). PURELL Hand Sanitizer refills (sold separately) for ES10 dispensers include 8351-02, 8351-02-CV, 8353-02, 8357-02.
Dispenser dimensions (H x W x L) are 10.31 x 4.33 x 3.96 in.
Specifications
Specifications
| Product Type | Automatic Dispenser |
| Color | White |
| Length (English) | 10.76 in. |
| Length (Metric) | 27.3 cm |
| Width (English) | 6.45 in. |
| Width (Metric) | 16.4 cm |
| Height (English) | 4.76 in. |
| Height (Metric) | 12 cm |
| Holds | Hand Sanitizer |
| Material | Plastic |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
