Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ ES10 Hand Soap Dispenser, White PROMO
SDP

Catalog No. 19043371W25 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-371W25 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-371W25 Supplier PURELL™ Supplier No. PI8330E1

White touch-free dispenser for PURELL™ ES10 1200 mL HEALTHY SOAP™ refills.

  • The PURELL ES10 Automatic Hand Soap Dispenser requires less maintenance thanks to a fresh battery built into every refill, so you never have to change or buy batteries. Plus, transparent refills make it easy to check product levels without opening the dispenser.

    The refill bottle, collar, and AA battery are easy to pull apart and recycle. The ES10 dispenser has a slim profile that fits in tight spaces. And the unit quietly dispenses highly effective, rich foam hand soap, delivering more ways to impress. It's our simplest, most sustainable, touch-free dispensing system.

    Case Includes: 1 — PURELL ES10 Automatic Hand Soap Dispenser in White can be mounted with included adhesive tape or screws (not included). PURELL Hand Soap refills (sold separately) for ES10 dispensers include 8385-02, 8371-02, 8382-02, 8383-02.

    Dispenser dimensions (H x W x L) are 10.31 x 4.33 x 3.96 in.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Touch-free Dispenser
Color White
Length (English) 10.76 in.
Length (Metric) 27.3 cm
Width (English) 6.45 in.
Width (Metric) 16.4 cm
Height (English) 4.76 in.
Height (Metric) 12 cm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.