Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SAMIX™ ES500 Mixer
SDP

Catalog No. 01184118 Shop All Medisca Products
Change view
Click to view available options
Speed:
650 to 2100 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-184-118 650 to 2100 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-118 Supplier SAMIX™ Supplier No. 659701
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Used to efficiently mix creams, ointments, and semi-solids in the jar, saving lots of processing time. The ES500 can be used to mix preparations in the 15 to 500 mL jars.

Used to efficiently mix creams, ointments, and semi-solids in the jar, saving lots of processing time. The ES500 can be used to mix preparations in the 15 to 500 mL jars.

  • Automatic or manual lifting function
  • 10 steps (electronically controlled) stirring speed regulation
  • Variable time setting, from 5 to 9:55 (9 min and 55 s)
  • Maximum operation time is 5 min under high load
  • For preparations up to 500 mL
  • Includes 15 to 30 mL, 50 mL, 100 mL, 200 mL, 300 mL, and 500 mL standard mixing blades

Specifications

Speed 650 to 2100 rpm
Capacity 500 mL
Voltage 100/120 V
Wattage Stirrer Motor Power (W) 220, Lifting Motor Power (W) 50
Height (English) 15.25 in.
Height (Metric) 38.74 cm
Length (English) 28.25 in.
Length (Metric) 71.76 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Material Steel
Model ES500
Protection Class I
Weight (English) 29.92 lb.
Weight (Metric) 13.57 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.