Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Purell™ ES8 Touch-Free Hand Sanitizer Dispenser
SDP

Catalog No. 19043812 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-043-812 Graphite
19-043-809 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-043-812 Supplier Gojo Industries Inc Supplier No. 772401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ES8 dispenser is an always-ready touch-free hand sanitizer dispenser with energy-on-the-refill.

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Elegant design
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL™ ES8 1200 ml Hand Sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Dispenser
Color Graphite
Length (Metric) 10 cm
Width (Metric) 139.95 mm
Height (Metric) 365.51 mm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Open Top
Capacity (Metric) 1200 mL
Certifications/Compliance ADA Compliant
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.