Learn More
Description
- 6 lyophilized pellets of a single microorganism strain for quality control
Specifications
Specifications
| ATCC® | ATCC™ BAA-1429 |
| Biosafety Level | 1 |
| Content And Storage | 2°C to 8°C |
| Format | LYFO DISK |
| Manufacturing Origin | United States |
| Packaging Type | Glass Vial |
| Quantity | 6 Pellets |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
