Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SCS ESD Aisle Marking Tape
SDP

Catalog No. 18688346
Encompass
Encompass_Preferred
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
18-688-346 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-688-346 Supplier SCS Supplier No. AISLETAPE54
May include imposed supplier surcharges.
Add to Cart
Add to Cart

6 mil aisle marking tape identifies static sensitive area

  • 006 in. thick (6 mils), scuff-resistant: Durable floor tape.
  • Bright yellow color: Ideal for establishing areas that require static protective measures.
  • 3-inch width, 54-foot length, 3-inch core
  • Made in the United States of America: This item is stocked in Sanford, NC.
  • Specifications

    Dimensions (L x W) 3 in. x 54 ft.
    Finish Scuff-Resistant
    For Use With (Application) ESD Sensitive Areas
    Length (Metric) 16.46 m
    Packaging Quantity 1 Ea.
    Thickness 0.15 mm
    Width (Metric) 1.18 cm
    Adhesive Type Rubber
    Color Yellow
    Material PVC
    Type Pre-printed Tape
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.