Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ ESD Caster Set for Treston™ Concept and Cornerstone Tables

Catalog No. 14715960
Change view
Click to view available options
Depth (English):
1.26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
14-715-960 1.26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-715-960 Supplier Treston™ Supplier No. 86042900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Treston™ ESD casters are made of high-quality raw materials that ensure ideal conductivity. Thanks to the materials used, the treads do not leave marks on the surface or the floor.

  • Used in places where static discharge must be directed away from a device or a cart, or static discharge must be prevented
  • Typical applications include the electronics industry and hospitals, where the equipment or products are exposed to static electricity

Specifications

Product Type Casters
Width (English) 3.93 in. (Wheel)
Width (Metric) 10 cm (Wheel)
Wheel Type ESD
Load Bearing Capacity (Metric) 80 kg
Weight (Metric) 2.7 kg
No. of Drawers None
Warranty 5 Years
Includes 2 Locking and 2 Non-locking Casters
For Use With (Equipment) Treston™ Concept and Cornerstone Tables
No. of Shelves None
Weight (English) 6 lb.
Load Bearing Capacity (English) 176 lb.
For Use With (Application) Adding Casters
Depth (Metric) 3.2 cm
Color Gray
Depth (English) 1.26 in.
Certifications/Compliance ESD Certified
Material Polypropylene
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.