Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Transforming Technologies ESD Cleanroom Boot Hard Sole with Grounding Ribbon, White
SDP

Catalog No. 17141995
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-141-995 Small
17-141-996 X-Small
17-141-994 Medium
17-141-993 Large
17-141-992 X-Large
17-141-991 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-141-995 Supplier Transforming Technologies Supplier No. TX40BHWH02
Add to Cart
Add to Cart

TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people.

Transforming Technologies TX4000 ESD Cleanroom Garment System protects the controlled environment from the number one source of contamination and static found in cleanrooms – people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 Garment System throughout the controlled environment is essential to a productive manufacturing process.

  • TX4000 ESD Grid Fabric—99% Polyester / 1% Carbon
  • PSTAT ESD Hard Sole with twill reinforcement
  • Combination 1” elastic and webbing at top of closure with snap adjustment
  • Replaceable 18” internal ground ribbon attachment included, with 24” long ground ribbon available for boots
  • Internal snaps to electrically connect to coverall and ground ribbon
  • Color coded straps denote size
  • Product Circularity: Reusable / Launderable
  • ISO Cleanroom: ISO 6 (Class 1000)
  • Meets standards required for ANSI/ESD S20.20 and STM9.1 – Footwear – Resistive Characterization

Specifications

Certifications/Compliance ANSI/ESD S20.20 and STM9.1
Color White
Material Polyester
Size Small
Waterproof No
Product Type Cleanroom Boots
Cleanroom Class Class 1000 (ISO 6)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.