Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ ESD Cornerstone Table Frames

Catalog No. 14715953
Change view
Click to view available options
Width (English):
47.24 in.
59.06 in.
70.87 in.
Weight (English):
68 lb.
77 lb.
84 lb.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Weight (English)
14-715-953 47.24 in. 68 lb.
14-715-954 59.06 in. 77 lb.
14-715-955 70.87 in. 84 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 14-715-953 Supplier Treston™ Supplier No. CS71249
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cornerstone table frames are standard 4-legged tables suitable for a broad range of tasks and is rated for regular use with weights up to 2000 lb. (evenly loaded). ESD-compatible and suitable for use in ISO Class 7 cleanrooms.

  • Solid, 4-legged steel structure
  • 2000 lb. load capacity, for even the toughest environments
  • Can be easily equipped with accessories
  • ESD powder coated steel
  • Height adjustable in 1-inch increments

Specifications

Product Type Table Frame
Color Light Gray
Certifications/Compliance ESD, ISO Cleanroom Class 7
Finish Powder Coat
Width (English) 47.24 in.
Width (Metric) 1200 mm
No. of Shelves None
Warranty 5 Years
Weight (English) 68 lb.
Includes Hardware
Weight (Metric) 30.8 kg
Load Bearing Capacity (English) 2000 lb.
No. of Drawers None
Load Bearing Capacity (Metric) 907 kg
For Use With (Application) Cleanroom Work
For Use With (Equipment) Table Top
Adjustable (Height) 27.56 to 40.55 in.
Depth (English) 30 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.