Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ ESD Exhaust Snorkel Flange Hood

Catalog No. 15050084 Shop All Fisherbrand Products
Change view
Click to view available options
Flange Hood; For Use With: ESD Model Exhaust Arm; Material: ABS Black Plastic; Color: Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15-050-084 Flange Hood; For Use With: ESD Model Exhaust Arm; Material: ABS Black Plastic; Color: Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 15-050-084
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flange hood, made of ABS conductive Black Plastic, is designed to capture high dispersion contaminants. It can be attached directly on mini hood, irrespective of arm size. The ergonomics of handle design on both sides of the hood make it easier to maneuver.

  • These are intended to be mounted on ESD snorkel arms
  • ESD models are designed for limiting discharge of static electricity.

Specifications

Color Black
Material ABS Black Plastic
For Use With (Equipment) ESD Model Exhaust Arm
Depth (English) 12 in.
Depth (Metric) 30.48 cm
Height (English) 8 in.
Height (Metric) 20.32 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.