Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear ESD Grid Cleanroom Boots

Catalog No. 18111137
Change view
Click to view available options
Size:
Large
Medium
Medium/Large
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-137 X-Large
18-111-132 X-Small
18-111-133 Small
18-111-135 Medium/Large
18-111-136 Large
18-111-134 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-111-137 Supplier CritiCore Protective Wear Supplier No. 14M4303CNANO01XLWHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ESD Grid Cleanroom Boots provide superior performance in both wet and dry environments.

  • With a unique anti-slip tread pattern featuring 30% more traction and a high sidewall
  • Boots feature a gray molded sole and 45.7 cm (18 in.) fabric uppers with tunneled elastic at ankle and top
  • Three male snaps and one female snap at top for size adjustment, plus one reinforced snap on back of boot for coverall leg attachment
  • For added durability in toe and heel areas, a reinforced fabric band is sewn around the perimeter of the sidewall
  • Buckle includes color-coded webbing for easy size identification
  • All seams are laser-cut or pre-serged
  • Thread is silicon-free
  • Specifcation material attribute value indicates the 98% Polyester, 2% Carbon
  • They are gamma sterilization stable and made with 2% carbon grid fabric for excellent electrostatic dissipation (ESD)
  • Applications include micro-electronics, semi-conductor manufacturing, and nano research

Specifications

Certifications/Compliance ISO Class 5 Cleanrooms and above
Closure Type Gladiator Strap
Color White
For Use With (Application) Micro-electronics, semi-conductor manufacturing, and nano research
Height (English) 18.75 in.
Height (Metric) 47.625 cm
Length (English) 14.25 in.
Length (Metric) 36.195 cm
Material NANO C3
Seam Type Pre-serged/Felled
Size X-Large
Sole Features Chemstat 939 EE Molded Sole
Disposable Reusable
Packaging Quantity 1 Pair
Sterility Non-sterile
Product Type Controlled Environments Boots
Closure Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.