Learn More
Transforming Technologies™ ESD Jacket with Lapel Collar and Snap Cuff

Description
- Medium weight ESD jacket ideal for all working environments and numerous applications
- Made with highly durable materials and maintains consistent continuity readings, even after 100 wash cycles
- Certified a Level 3 ESD Jacket (A Groundable Garment System)
Specifications
Specifications
| Size | X-Small |
| Gender | Unisex |
| Material | Polyester |
| Color | White |
| Closure Type | Snap |
| Certifications/Compliance | ANSI ESD S202.0 |
| Collar Type | Lapel |
| Cuff Style | Snap |
| Disposable | Reusable |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.