Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire™ Lab-Tips™ ESD Knit Swab

Catalog No. 19041392 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (Metric):
162 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-041-392 162 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-041-392 Supplier Berkshire™ Supplier No. LTP1465ESD10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clean hard-to-reach areas in static-sensitive environments with Lab-Tips™ Knitted Polyester ESD Swabs. The cleanroom-laundered 100% polyester knit head provides durability and low contamination, while the flexible paddle and static-dissipative long handle add dexterity and control.

  • Cleanroom laundered 100% continuous filament polyester knit head
  • Long polypropylene handle with a flexible paddle head
  • Laundered and packaged in ISO Class 4 (Class 10) cleanroom
  • Static dissipative polypropylene handle with thermally bonded head
  • Critically low particles, fibers, ions and extractables
  • High abrasion resistance for rigorous cleaning applications
  • Excellent chemical resistance
  • No contaminating adhesives
  • Good sorbency
  • Free from Silicone, amides and DOP
  • Packaged in an anti-static bag
  • Designed for the highest level of contamination control in critical processing applications
  • Cleaning of sensitive equipment
  • Applying lubricants and other liquids
  • Surface sampling
  • Cleaning validation
  • Static sensitive applications
  • Cleaning with solvents
  • Static-sensitive applications

Specifications

Quantity 100/Pk., 10 Pk./Cs.
Certifications/Compliance Complies with RoHS and REACH requirements
Construction Static Dissipative Polypropylene Handle, Thermally Bonded Head
Diameter (English) Handle 0.122 in.
Length (English) 6.38 in.
For Use With (Application) Critical Contamination Control Processing, Sensitive Equipment, Applying Lubricants and Liquids, Removing Excess Materials
Handle Color Pink
Product Type Long Handle Swab
Diameter (Metric) Handle 3.1 mm
Length (English) Head 0.661 in.
Length (Metric) 162 mm
Length (English) Handle 5.71 in.
Length (Metric) Handle 145 mm
Length (Metric) Head 16.8mm
Material Polyester Knit
Shape Paddle
Width (English) Head 0.275 in.
Width (Metric) Head 7mm
Handle Type Dissipative Handle, Flexible Paddle Head
Diameter (Metric) Tip 4 mm
Diameter (English) Tip 0.157 in,
Autoclavable Not Autoclavable
Packaging Anti-Static Bag
Sterility Non-sterile
Product Line Lab-Tips
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
Tip Style Paddle
Tip Material Knit Polyester
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.