Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ ESD Laminate Top with 180° Front Comfort Edge

Catalog No. 14715948
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Depth (English):
30 in.
36 in.
Weight (English):
49 lb.
57 lb.
68 lb.
72 lb.
80 lb.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English) Weight (English)
14-715-948 48 in. 30 in. 49 lb.
14-715-949 60 in. 30 in. 57 lb.
14-715-951 60 in. 36 in. 68 lb.
14-715-950 72 in. 30 in. 72 lb.
14-715-952 72 in. 36 in. 80 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 14-715-948 Supplier Treston™ Supplier No. 149703510
Add to Cart
Add to Cart
This item is not returnable. View return policy

Treston™ ESD laminate top is an electrostatic dissipative laminate designed for use in ESD controlled environments offering the user a static safe work surface with the performance of a high pressure decorative laminate.

  • Electrostatic dissipative laminate designed for use in static-sensitive environments
  • Low electrical resistance: surface to ground <1 x 109 ohms
  • Resistant to most common solvents, hot solder and fluxes
  • Work surfaces must be grounded for proper dissipation
  • Includes ground bolt

Specifications

Product Type Work Surface
Warranty 1 Year
Weight (English) 49 lb.
No. of Shelves None
Thickness (English) 1/16 to 3/16 in.
Width (Metric) 1219 mm
Includes Ground Bolt
No. of Drawers None
Weight (Metric) 22.2 kg
Width (English) 48 in.
Depth (English) 30 in.
For Use With (Equipment) Table Frame
Color Gray
Finish Laminate
For Use With (Application) Static-free Work
Certifications/Compliance ESD Certified
Material ESD Laminated Chipboard
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.