Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS ESD Tweezers Rubber Coated Style 5A, Anti-Acid/Anti-MagSS, 115 mm OAL
SDP

Catalog No. 501930602
Encompass_Preferred

Soft ESD safe cushion grips (resistively 10E8 ohm), these tweezers are ergonomically designed. Straight, extra fine tips.
OAL: 115 mm
Tips: Anti-Acid/Anti-MagSS
Material: Straight, extra fine

Catalog No. 50-193-0602 Supplier Electron Microscopy Sciences Supplier No. 783255A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Soft ESD safe cushion grips (resistively 10E8 ohm), these tweezers are ergonomically designed. Straight, extra fine tips.
OAL: 115 mm
Tips: Anti-Acid/Anti-MagSS
Material: Straight, extra fine

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.