Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CritiCore Protective Wear ESD Long Sleeve Scrub Top with Knit Cuff

Catalog No. 18111139
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-111-139 Small
18-111-142 X-Large
18-111-144 3X-Large
18-111-145 4X-Large
18-111-138 X-Small
18-111-147 6X-Large
18-111-146 5X-Large
18-111-141 Large
18-111-140 Medium
18-111-143 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 18-111-139 Supplier CritiCore Protective Wear Supplier No. 12TP4921ESW101SNVY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ESD long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.

  • Widely used in pharmaceutical cleanroom operations
  • Pullover design with three-snap
  • Henley-style collar that provides added room for easy on/off
  • Binding on collar helps maintain shape and uniformity
  • Raglan-style sleeves provide increased mobility
  • Sleeves include color-coordinated filament knit cuff for extra comfort
  • 5 in. side slits at garment bottom for added comfort and long-term durability
  • These scrubs provide an excellent base-layer of protection for any cleanroom garment system
  • Made with Sandwash material, this lightweight micro-denier fabric is woven from 100% continuous-filament polyester to eliminate any source for lint

Specifications

Size Small
Material ESD Sandwash
Color Navy
Neck Style Henley
Seam Type Pre-serged, Felled
Sleeve Style Raglan Sleeve
Closure Type 3 Snaps
Cuff Style ESD Knit Cuff
Disposable Reusable
No. of Pockets None
Product Type CE ESD Scrub Top
Size (English) Chest 43.5 in.
Size (Metric) Chest 110.49 cm
Size (Metric) Neck 46.99 cm
Sterility Non-sterile
For Use With (Application) Pharmaceutical, Cleanrooms
Length (English) 29 in.
Length (English) Inseam 21 in.
Length (Metric) 73.66 cm
Length (Metric) Inseam 53.34 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.