Learn More
CritiCore Protective Wear ESD Long Sleeve Scrub Top with Knit Cuff
Description
- Widely used in pharmaceutical cleanroom operations
- Pullover design with three-snap
- Henley-style collar that provides added room for easy on/off
- Binding on collar helps maintain shape and uniformity
- Raglan-style sleeves provide increased mobility
- Sleeves include color-coordinated filament knit cuff for extra comfort
- 5 in. side slits at garment bottom for added comfort and long-term durability
- These scrubs provide an excellent base-layer of protection for any cleanroom garment system
- Made with Sandwash material, this lightweight micro-denier fabric is woven from 100% continuous-filament polyester to eliminate any source for lint
Specifications
Specifications
| Size | Large |
| Material | ESD Sandwash |
| Color | Navy |
| Neck Style | Henley |
| Seam Type | Pre-serged, Felled |
| Sleeve Style | Raglan Sleeve |
| Closure Type | 3 Snaps |
| Cuff Style | ESD Knit Cuff |
| Disposable | Reusable |
| No. of Pockets | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.