Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC LPD ESD/Antistatic Tube Cleaner Brush, 2.5 in Diameter, 1 ea

Catalog No. 502868703
Encompass

This ESD/Antistatic Tube Cleaner Brush is designed for various cleaning applications. It features a 2.5 in diameter and an overall length of 15.75 in. Constructed with rigid black nylon bristles, it has a round brush shape and a handle for easy use.

  • Shank style: Handle
  • Bristle flexibility: Rigid
  • Bristle material: Nylon
  • Bristle color: Black
  • Brush shape: Round
  • Overall length: 15.75 in
  • Diameter: 2.5 in
  • Country of origin: Denmark

Catalog No. 50-286-8703 Supplier MSC Supplier No. 18219865
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ESD/Antistatic Tube Cleaner Brush is designed for various cleaning applications. It features a 2.5 in diameter and an overall length of 15.75 in. Constructed with rigid black nylon bristles, it has a round brush shape and a handle for easy use.

  • Shank style: Handle
  • Bristle flexibility: Rigid
  • Bristle material: Nylon
  • Bristle color: Black
  • Brush shape: Round
  • Overall length: 15.75 in
  • Diameter: 2.5 in
  • Country of origin: Denmark

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.